350 MCM THHN/THWN-2 Stranded Copper, Gray, 2500'

Item #: 0226450

Cat #: 350THHNCSTRGRA2500

UPC: 048243634996

$ 15.48 FT
Company wide:
6,057 in stock
Documents & Guides
350 MCM, THHN/THWN-2, Stranded Copper, 600V, Gray, 2500 ft Reel

Overview

350 MCM, THHN/THWN-2, Stranded Copper, 600V, Gray, 2500 ft Reel

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 048243634996, 350THHNCSTRGRA2500

Specifications

Jacket: PVC
Length: 3000 ft, Cut to Length
Material: Copper
Color: Gray
Volts AC: 600
Conductors: 1
Gauge: 350 kcmil
Stranding: Stranded
Jacket: PVC
Material: Copper
Volts AC: 600
Gauge: 350 kcmil
Length: 3000 ft, Cut to Length
Color: Gray
Conductors: 1
Stranding: Stranded