350 MCM THHN/THWN-2 Stranded Copper, Green, 5000'

Item #: 0226448

Cat #: 350THHNCSTRGRE5000

UPC: 048243127665

Company wide:
0 in stock
Documents & Guides
350 MCM THHN/THWN-2 Stranded Copper Green, 5000' Reel

Overview

350 MCM THHN/THWN-2 Stranded Copper Green, 5000' Reel
Also known as: 048243127665, 350THHNCSTRGRE5000

Specifications

Color: Green
Jacket: PVC
Material: Copper
Length: 5000 ft
Volts AC: 600
Conductors: 1
Gauge: 350 kcmil
Stranding: Stranded
Color: Green
Material: Copper
Volts AC: 600
Gauge: 350 kcmil
Jacket: PVC
Length: 5000 ft
Conductors: 1
Stranding: Stranded