350 MCM THHN/THWN-2 Stranded Copper, Brown, 5000'

Item #: 0226445

Cat #: 350THHNCSTRBRO5000

UPC: 048243870882

Company wide:
0 in stock
Documents & Guides
350 MCM, THHN/THWN-2, Stranded Copper, 600V, Brown, 5000 ft Reel

Overview

350 MCM, THHN/THWN-2, Stranded Copper, 600V, Brown, 5000 ft Reel
Also known as: 048243870882, 350THHNCSTRBRO5000

Specifications

Color: Brown
Jacket: PVC
Material: Copper
Length: 5000 ft
Volts AC: 600
Conductors: 1
Gauge: 350 kcmil
Stranding: Stranded
Color: Brown
Material: Copper
Volts AC: 600
Gauge: 350 kcmil
Jacket: PVC
Length: 5000 ft
Conductors: 1
Stranding: Stranded