350 MCM THHN Stranded Copper, Black, 5000'

Item #: 0226439
Cat #: 350THHNCSTRBLA5000
UPC: 048243134533
$ 10.04 FT
Company wide:
796 in stock
Documents & Guides
350 MCM, THHN, Stranded Copper, 600V, Black, 5000 ft. Reel.

Overview

350 MCM, THHN, Stranded Copper, 600V, Black, 5000 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 048243134533, 350THHNCSTRBLA5000

Specifications

Jacket: PVC
Material: Copper
Color: Black
Length: 5000 ft
Volts AC: 600
Conductors: 1
Gauge: 350
Stranding: Stranded
Jacket: PVC
Color: Black
Volts AC: 600
Gauge: 350
Material: Copper
Length: 5000 ft
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)