300 MCM XHHW Stranded Copper, Yellow, 1000'

Item #: 0226438

Cat #: 300XHHWCSTRYEL1000

UPC:

Company wide:
0 in stock
Documents & Guides
300 MCM XHHW-2 Stranded Copper, Yellow, 1000 Foot Reel

Overview

300 MCM XHHW-2 Stranded Copper, Yellow, 1000 Foot Reel
Also known as: 300XHHWCSTRYEL1000

Specifications

Length: 1000 ft
Material: Copper
Gauge: 300 kcmil
Volts AC: 600
Conductors: 1
Jacket: XLPE
Color: Yellow
Stranding: Stranded
Length: 1000 ft
Gauge: 300 kcmil
Conductors: 1
Color: Yellow
Material: Copper
Volts AC: 600
Jacket: XLPE
Stranding: Stranded