300 MCM XHHW Stranded Copper, Black, 5000'

Item #: 0226435

Cat #: 300XHHWCSTRBLA5000

UPC:

Company wide:
0 in stock
Documents & Guides
300 MCM XHHW-2 Stranded Copper, Black, 5000 Foot Reel

Overview

300 MCM XHHW-2 Stranded Copper, Black, 5000 Foot Reel
Also known as: 300XHHWCSTRBLA5000

Specifications

Material: Copper
Color: Black
Gauge: 300 kcmil
Length: 5000 ft
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Material: Copper
Gauge: 300 kcmil
Volts AC: 600
Jacket: XLPE
Color: Black
Length: 5000 ft
Conductors: 1
Stranding: Stranded