WIRE

Item #: 0226433

Cat #: 300USECSTRBLAX1000

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
COP USE300STRBLK1000RL WIRE

Overview

COP USE300STRBLK1000RL WIRE
Also known as: 300USECSTRBLAX1000

Specifications

Material: Copper
Color: Black
Gauge: 300 kcmil
Volts AC: 600
Conductors: 1
Jacket: CPE
Material: Copper
Gauge: 300 kcmil
Conductors: 1
Color: Black
Volts AC: 600
Jacket: CPE