300 MCM THHN/THWN-2 Stranded Copper, Yellow, 5000'

Item #: 0226432

Cat #: 300THHNCSTRYEL5000

UPC:

Company wide:
0 in stock
Documents & Guides
300 MCM THHN/THWN-2 Stranded Copper, Yellow, 5000 ft Reel

Overview

300 MCM THHN/THWN-2 Stranded Copper, Yellow, 5000 ft Reel
Also known as: 300THHNCSTRYEL5000

Specifications

Jacket: PVC
Material: Copper
Gauge: 300 kcmil
Length: 5000 ft
Volts AC: 600
Conductors: 1
Color: Yellow
Stranding: Stranded
Jacket: PVC
Gauge: 300 kcmil
Volts AC: 600
Color: Yellow
Material: Copper
Length: 5000 ft
Conductors: 1
Stranding: Stranded