300 MCM THHN/THWN-2 Stranded Copper, Yellow, 2500'

Item #: 0226431

Cat #: 300THHNCSTRYEL2500

UPC: 048243003297

$ 13.22 FT
Company wide:
7,626 in stock
Documents & Guides
300 MCM, THHN/THWN-2, Stranded Copper, 600V, Yellow, 2500 ft Reel

Overview

300 MCM, THHN/THWN-2, Stranded Copper, 600V, Yellow, 2500 ft Reel

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 048243003297, 300THHNCSTRYEL2500

Specifications

Length: 2500 ft, Cut to Length
Jacket: PVC
Material: Copper
Gauge: 300 kcmil
Volts AC: 600
Conductors: 1
Color: Yellow
Stranding: Stranded
Length: 2500 ft, Cut to Length
Material: Copper
Volts AC: 600
Color: Yellow
Jacket: PVC
Gauge: 300 kcmil
Conductors: 1
Stranding: Stranded