Contactor, Definite Purpose, 3P, 40A, 480VAC Coil, 600VAC

Item #: 0226430

Cat #: C25DNF340C

UPC: 782116311651

$ 174.59 EA
Company wide:
4 in stock
Documents & Guides
40 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Lug Terminals, 480V AC Coil. Series: D1.

Overview

40 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Lug Terminals, 480V AC Coil. Series: D1.
Also known as: 782116311651, C25DNF340C, CUTC25DNF340C

Specifications

Poles: 3
Type: Contactor, Definite Purpose
Amps: 40
Volts AC: 600
Volts AC Control: 480
Poles: 3
Amps: 40
Volts AC Control: 480
Type: Contactor, Definite Purpose
Volts AC: 600