300 MCM THHN/THWN-2 Stranded Copper, White, 2500'

Item #: 0226428

Cat #: 300THHNCSTRWHI2500

UPC: 048243003242

$ 13.22 FT
Company wide:
7,796 in stock
Documents & Guides
300 MCM, THHN/THWN-2, Stranded Copper, 600V, White, 2500 ft Reel

Overview

300 MCM, THHN/THWN-2, Stranded Copper, 600V, White, 2500 ft Reel

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 048243003242, 300THHNCSTRWHI2500

Specifications

Length: 2500 ft, Cut to Length
Jacket: PVC
Material: Copper
Gauge: 300 kcmil
Color: White
Volts AC: 600
Conductors: 1
Stranding: Stranded
Length: 2500 ft, Cut to Length
Material: Copper
Color: White
Conductors: 1
Jacket: PVC
Gauge: 300 kcmil
Volts AC: 600
Stranding: Stranded