300 MCM THHN/THWN-2 Stranded Copper, Gray, 5000'

Item #: 0226422

Cat #: 300THHNCSTRGRA5000

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
300 MCM THHN/THWN-2 Stranded Copper, Gray, 5000 ft Reel

Overview

300 MCM THHN/THWN-2 Stranded Copper, Gray, 5000 ft Reel
Also known as: 300THHNCSTRGRA5000

Specifications

Jacket: PVC
Material: Copper
Color: Gray
Gauge: 300 kcmil
Length: 5000 ft
Volts AC: 600
Conductors: 1
Stranding: Stranded
Jacket: PVC
Color: Gray
Length: 5000 ft
Conductors: 1
Material: Copper
Gauge: 300 kcmil
Volts AC: 600
Stranding: Stranded