COP THHN/THWN-2300STRGRN1000RL WIRE

Item #: 0226420

Cat #: 300THHNCSTRGRE1000

UPC:

Company wide:
0 in stock
Documents & Guides
COP THHN/THWN-2300STRGRN1000RL WIRE

Overview

COP THHN/THWN-2300STRGRN1000RL WIRE
Also known as: 300THHNCSTRGRE1000

Specifications

Color: Green
Length: 1000 ft
Jacket: PVC
Material: Copper
Gauge: 300 kcmil
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Green
Jacket: PVC
Gauge: 300 kcmil
Conductors: 1
Length: 1000 ft
Material: Copper
Volts AC: 600
Stranding: Stranded