2 AWG XHHW Stranded Copper, Green, 5000'

Item #: 0226413

Cat #: 2XHHWCSTRGREX5000

UPC: 048243241934

$ 4.11 FT
Company wide:
815 in stock
Documents & Guides
2 AWG XHHW Stranded Copper, 600/1000V, Green, 5000 Foot Reel

Overview

2 AWG XHHW Stranded Copper, 600/1000V, Green, 5000 Foot Reel

XHHW-2 Stranded Copper is a type of electrical wire with a stranded copper conductor and cross-linked polyethylene (XLP) insulation. It is designed for use in a variety of applications, including conduit, raceways, and industrial settings, and is suitable for both wet and dry locations at temperatures up to 90°C. The "2" in XHHW-2 signifies that it is rated for 90°C in both wet and dry environments, unlike the original XHHW which is only rated for 75°C in wet locations.

Also known as: 048243241934, 2XHHWCSTRGREX5000

Specifications

Color: Green
Volts AC: 1kV, 600
Material: Copper
Length: 5000 ft
Gauge: 2 AWG
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Color: Green
Material: Copper
Gauge: 2 AWG
Jacket: XLPE
Volts AC: 1kV, 600
Length: 5000 ft
Conductors: 1
Stranding: Stranded