Type USE, 2 AWG, Copper, Stranded, Black, 5000'

Item #: 0226411

Cat #: 2USECSTRBLAX5000

UPC:

Company wide:
0 in stock
Documents & Guides
Type USE, 2 AWG, Cu, STR, Black, 5000 Foot Reel

Overview

Type USE, 2 AWG, Cu, STR, Black, 5000 Foot Reel
Also known as: 2USECSTRBLAX5000

Specifications

Material: Copper
Color: Black
Length: 5000 ft
Gauge: 2 AWG
Conductors: 1
Material: Copper
Length: 5000 ft
Conductors: 1
Color: Black
Gauge: 2 AWG