2 AWG THHN/THWN-2 Stranded Copper, Gray, 5000'

Item #: 0226403

Cat #: 2THHNCSTRGRAX5000

UPC: 048243233182

$ 3.47 FT
Company wide:
12,923 in stock
Documents & Guides
2 AWG, THHN/THWN-2, Stranded Copper, 600V, Gray, 5000 ft. Reel.

Overview

2 AWG, THHN/THWN-2, Stranded Copper, 600V, Gray, 5000 ft. Reel.

THWN-2 was developed to combine the best of THHN and THWN, with thicker PVC insulation and nylon jacket for added heat resistance and improved resistance to moisture and chemicals. THWN-2 wires are roughly 10% larger in diameter than THHN wires of the same gauge.

Also known as: 048243233182, 2THHNCSTRGRAX5000

Specifications

Jacket: PVC
Material: Copper
Color: Gray
Length: Cut to Length, 5000 ft
Gauge: 2 AWG
Volts AC: 600
Conductors: 1
Stranding: Stranded
Jacket: PVC
Color: Gray
Gauge: 2 AWG
Conductors: 1
Material: Copper
Length: Cut to Length, 5000 ft
Volts AC: 600
Stranding: Stranded