THHN/THWN-2-GRN-STR-CU 2500FT

Item #: 0226400

Cat #: 2THHNCSTRGREX2000

UPC:

Company wide:
0 in stock
Documents & Guides
THHN/THWN-2-GRN-STR-CU 2500FT

Overview

THHN/THWN-2-GRN-STR-CU 2500FT
Also known as: 2THHNCSTRGREX2000

Specifications

Color: Green
Jacket: PVC
Material: Copper
Gauge: 2 AWG
Volts AC: 600
Conductors: 1
Length: 2000 ft
Stranding: Stranded
Color: Green
Material: Copper
Volts AC: 600
Length: 2000 ft
Jacket: PVC
Gauge: 2 AWG
Conductors: 1
Stranding: Stranded