2 AWG THHN/THWN-2 Stranded Copper, Brown, 5000'

Item #: 0226399

Cat #: 2THHNCSTRBROX5000

UPC: 048243233380

$ 3.50 FT
Company wide:
13,409 in stock
Documents & Guides
2 AWG, THHN/THWN-2, Stranded Copper, 600V, Brown, 5000 ft. Reel.

Overview

2 AWG, THHN/THWN-2, Stranded Copper, 600V, Brown, 5000 ft. Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 048243233380, 2THHNCSTRBROX5000

Specifications

Color: Brown
Jacket: PVC
Material: Copper
Length: Cut to Length, 5000 ft
Gauge: 2 AWG
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Brown
Material: Copper
Gauge: 2 AWG
Conductors: 1
Jacket: PVC
Length: Cut to Length, 5000 ft
Volts AC: 600
Stranding: Stranded