2/0 AWG XHHW Stranded Copper, Green, 6000'

Item #: 0226396

Cat #: 2AXHHWCSTRGREX5000

UPC: 048243649228

$ 7.05 FT
Company wide:
0 in stock
Documents & Guides
2/0 AWG XHHW Stranded Copper, Green, 6000 Foot Reel

Overview

2/0 AWG XHHW Stranded Copper, Green, 6000 Foot Reel

XHHW-2 Stranded Copper is a type of electrical wire with a stranded copper conductor and cross-linked polyethylene (XLP) insulation. It is designed for use in a variety of applications, including conduit, raceways, and industrial settings, and is suitable for both wet and dry locations at temperatures up to 90°C. The "2" in XHHW-2 signifies that it is rated for 90°C in both wet and dry environments, unlike the original XHHW which is only rated for 75°C in wet locations.

Also known as: 048243649228, 2AXHHWCSTRGREX5000

Specifications

Length: 6000 ft
Color: Green
Material: Copper
Gauge: 2/0 AWG
Volts AC: 600
Conductors: 1
Jacket: XLPE
Length: 6000 ft
Material: Copper
Volts AC: 600
Jacket: XLPE
Color: Green
Gauge: 2/0 AWG
Conductors: 1