2/0 AWG THHN/THWN-2 Stranded Copper, Orange, 5000'

Item #: 0226388

Cat #: 2ATHHNCSTRORAX5000

UPC: 048243621828

$ 6.04 FT
Company wide:
19,092 in stock
Documents & Guides
2/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Orange, 5000 ft Reel.

Overview

2/0 AWG, THHN/THWN-2, Stranded Copper, 600V, Orange, 5000 ft Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 048243621828, 2ATHHNCSTRORAX5000

Specifications

Color: Orange
Jacket: PVC
Material: Copper
Length: Cut to Length, 5000 ft
Gauge: 2/0 AWG
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Orange
Material: Copper
Gauge: 2/0 AWG
Conductors: 1
Jacket: PVC
Length: Cut to Length, 5000 ft
Volts AC: 600
Stranding: Stranded