250 MCM XHHW Stranded Copper, Orange, 2500'

Item #: 0226382

Cat #: 250XHHWCSTRORA2500

UPC: 048243650460

$ 11.92 FT
Company wide:
0 in stock
Documents & Guides
250 MCM, XHHW-2, Stranded Copper, 600V, Orange, 2500 foot reel.

Overview

250 MCM, XHHW-2, Stranded Copper, 600V, Orange, 2500 foot reel.
Also known as: 048243650460, 250XHHWCSTRORA2500

Specifications

Gauge: 250 kcmil
Length: 2500 ft
Color: Orange
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Gauge: 250 kcmil
Color: Orange
Volts AC: 600
Jacket: XLPE
Length: 2500 ft
Material: Copper
Conductors: 1
Stranding: Stranded