250 AWG XHHW Stranded Copper, Brown, 2500'

Item #: 0226381

Cat #: 250XHHWCSTRBRO2500

UPC: 048243650583

$ 11.92 FT
Company wide:
477 in stock
Documents & Guides
250 AWG XHHW Stranded Copper, Brown, 2500 Foot Reel

Overview

250 AWG XHHW Stranded Copper, Brown, 2500 Foot Reel

XHHW-2 Stranded Copper is a type of electrical wire with a stranded copper conductor and cross-linked polyethylene (XLP) insulation. It is designed for use in a variety of applications, including conduit, raceways, and industrial settings, and is suitable for both wet and dry locations at temperatures up to 90°C. The "2" in XHHW-2 signifies that it is rated for 90°C in both wet and dry environments, unlike the original XHHW which is only rated for 75°C in wet locations.

Also known as: 048243650583, 250XHHWCSTRBRO2500

Specifications

Gauge: 250 kcmil
Color: Brown
Length: 2500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Gauge: 250 kcmil
Length: 2500 ft
Volts AC: 600
Jacket: XLPE
Color: Brown
Material: Copper
Conductors: 1
Stranding: Stranded