250 MCM XHHW Stranded Copper, Black, 5000'

Item #: 0226380

Cat #: 250XHHWCSTRBLA5000

UPC:

Company wide:
0 in stock
Documents & Guides
250 MCM XHHW Stranded Copper, Black, 5000 Foot Reel

Overview

250 MCM XHHW Stranded Copper, Black, 5000 Foot Reel

XHHW wire is generally used for power distribution in residential, commercial, and industrial buildings. They are available as either solid or stranded wire, with the stranded XHHW cable providing greater flexibility. For the larger gauge sizes of wire, stranded becomes the only option due to the large cable’s need for flexibility.

Also known as: 250XHHWCSTRBLA5000

Specifications

Gauge: 250 kcmil
Material: Copper
Color: Black
Length: 5000 ft
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Gauge: 250 kcmil
Color: Black
Volts AC: 600
Jacket: XLPE
Material: Copper
Length: 5000 ft
Conductors: 1
Stranding: Stranded