250 MCM THHN/THWN-2 Stranded Copper, White, 5000'

Item #: 0226377

Cat #: 250THHNCSTRWHI5000

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
250 MCM, THHN/THWN-2, Stranded Copper, 600V, White, 5000 ft Reel

Overview

250 MCM, THHN/THWN-2, Stranded Copper, 600V, White, 5000 ft Reel
Also known as: 250THHNCSTRWHI5000

Specifications

Gauge: 250 kcmil
Jacket: PVC
Material: Copper
Length: 5000 ft
Color: White
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 250 kcmil
Material: Copper
Color: White
Conductors: 1
Jacket: PVC
Length: 5000 ft
Volts AC: 600
Stranding: Stranded