250 MCM THHN/THWN-2 Stranded Copper, White, 2500'

Item #: 0226375

Cat #: 250THHNCSTRWHI2500

UPC: 048243942428

$ 11.03 FT
Company wide:
7,025 in stock
Documents & Guides
250 MCM, THHN/THWN-2, Stranded Copper, 600V, White, 2500 ft Reel.

Overview

250 MCM, THHN/THWN-2, Stranded Copper, 600V, White, 2500 ft Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 048243942428, 250THHNCSTRWHI2500

Specifications

Gauge: 250 kcmil
Length: 2500 ft, Cut to Length
Jacket: PVC
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 250 kcmil
Jacket: PVC
Color: White
Conductors: 1
Length: 2500 ft, Cut to Length
Material: Copper
Volts AC: 600
Stranding: Stranded