250 MCM THHN/THWN-2 Stranded Copper, Purple, 2000'

Item #: 0226372

Cat #: 250THHNCSTRPUR2000

UPC:

Company wide:
0 in stock
Documents & Guides
250 MCM THHN/THWN-2 Stranded Copper, Purple, 2000 foot Reel

Overview

250 MCM THHN/THWN-2 Stranded Copper, Purple, 2000 foot Reel
Also known as: 250THHNCSTRPUR2000

Specifications

Gauge: 250 kcmil
Color: Purple
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Length: 2000 ft
Stranding: Stranded
Gauge: 250 kcmil
Jacket: PVC
Volts AC: 600
Length: 2000 ft
Color: Purple
Material: Copper
Conductors: 1
Stranding: Stranded