250 MCM THHN/THWN-2 Stranded Copper, Orange, 2500'

Item #: 0226370

Cat #: 250THHNCSTRORA2500

UPC: 048243942527

$ 11.03 FT
Company wide:
7,473 in stock
Documents & Guides
250 MCM, THHN/THWN-2, Stranded Copper, 600V, Orange, 2500 ft Reel.

Overview

250 MCM, THHN/THWN-2, Stranded Copper, 600V, Orange, 2500 ft Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 048243942527, 250THHNCSTRORA2500

Specifications

Gauge: 250 kcmil
Length: 2500 ft, Cut to Length
Color: Orange
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 250 kcmil
Color: Orange
Material: Copper
Conductors: 1
Length: 2500 ft, Cut to Length
Jacket: PVC
Volts AC: 600
Stranding: Stranded