250 MCM THHN Stranded Copper, Brown, 5000'

Item #: 0226362
Cat #: 250THHNCSTRBRO5000
UPC:
$ 7.15 FT
Company wide:
0 in stock
Documents & Guides
250 MCM, THHN, Stranded Copper, 600V, Brown, 5000 ft Reel

Overview

250 MCM, THHN, Stranded Copper, 600V, Brown, 5000 ft Reel
Also known as: 250THHNCSTRBRO5000

Specifications

Gauge: 250
Color: Brown
Jacket: PVC
Material: Copper
Length: 5000 ft
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 250
Jacket: PVC
Length: 5000 ft
Conductors: 1
Color: Brown
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)