250 MCM THHN/THWN-2 Stranded Copper, Blue, 5000'

Item #: 0226360

Cat #: 250THHNCSTRBLU5000

UPC:

Company wide:
0 in stock
Documents & Guides
250 MCM, THHN/THWN-2, Stranded Copper, 600V, Blue, 5000 ft Reel

Overview

250 MCM, THHN/THWN-2, Stranded Copper, 600V, Blue, 5000 ft Reel
Also known as: 250THHNCSTRBLU5000

Specifications

Gauge: 250 kcmil
Color: Blue
Jacket: PVC
Material: Copper
Length: 5000 ft
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 250 kcmil
Jacket: PVC
Length: 5000 ft
Conductors: 1
Color: Blue
Material: Copper
Volts AC: 600
Stranding: Stranded