1 AWG XHHW Stranded Copper, Gray, 5000'

Item #: 0226354

Cat #: 1XHHWCSTRGRAX5000

UPC: 048243648658

$ 4.59 FT
Company wide:
0 in stock
Documents & Guides
1 AWG XHHW Stranded Copper, Gray, 5000 Reel

Overview

1 AWG XHHW Stranded Copper, Gray, 5000 Reel
Also known as: 048243648658, 1XHHWCSTRGRAX5000

Specifications

Gauge: 1 AWG
Material: Copper
Color: Gray
Length: 5000 ft
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Gauge: 1 AWG
Color: Gray
Volts AC: 600
Jacket: XLPE
Material: Copper
Length: 5000 ft
Conductors: 1
Stranding: Stranded