1 AWG XHHW Stranded Copper, Brown, 5000'

Item #: 0226352

Cat #: 1XHHWCSTRBROX5000

UPC: 048243648597

$ 4.59 FT
Company wide:
154 in stock
Documents & Guides
1 AWG XHHW Stranded Copper, Brown, 5000 Foot Reel

Overview

1 AWG XHHW Stranded Copper, Brown, 5000 Foot Reel

XHHW-2 Stranded Copper is a type of electrical wire with a stranded copper conductor and cross-linked polyethylene (XLP) insulation. It is designed for use in a variety of applications, including conduit, raceways, and industrial settings, and is suitable for both wet and dry locations at temperatures up to 90°C. The "2" in XHHW-2 signifies that it is rated for 90°C in both wet and dry environments, unlike the original XHHW which is only rated for 75°C in wet locations.

Also known as: 048243648597, 1XHHWCSTRBROX5000

Specifications

Color: Brown
Gauge: 1 AWG
Material: Copper
Length: 5000 ft
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Color: Brown
Material: Copper
Volts AC: 600
Jacket: XLPE
Gauge: 1 AWG
Length: 5000 ft
Conductors: 1
Stranding: Stranded