1 XHHW-2 Stranded Copper Black 5000'

Item #: 0226351

Cat #: 1XHHWCSTRBLAX5000

UPC: 048243252893

$ 4.59 FT
Company wide:
0 in stock
Documents & Guides
1 AWG, XHHW-2, Stranded Copper, 600V, 5000 ft Reel, Black.

Overview

1 AWG, XHHW-2, Stranded Copper, 600V, 5000 ft Reel, Black.
Also known as: 048243252893, 1XHHWCSTRBLAX5000

Specifications

Gauge: 1 AWG
Length: 1000 ft
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Gauge: 1 AWG
Material: Copper
Volts AC: 600
Jacket: XLPE
Length: 1000 ft
Color: Black
Conductors: 1
Stranding: Stranded