
1 AWG THHN/THWN-2 Stranded Copper, White, 5000'
Item #: 0226350
Cat #: 1THHNCSTRWHIX5000
UPC: 048243233632
$ 4.01 FT
Company wide:
10,039
in stock
Documents & Guides
1 AWG, THHN/THWN-2, Stranded Copper, 600V, White, 5000 ft. Reel.
Overview
1 AWG, THHN/THWN-2, Stranded Copper, 600V, White, 5000 ft. Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 048243233632, 1THHNCSTRWHIX5000
Specifications
| Gauge: | 1 AWG |
| Jacket: | PVC |
| Material: | Copper |
| Length: | Cut to Length, 5000 ft |
| Color: | White |
| Volts AC: | 600 |
| Conductors: | 1 |
| Stranding: | Stranded |
| Gauge: | 1 AWG |
| Material: | Copper |
| Color: | White |
| Conductors: | 1 |
| Jacket: | PVC |
| Length: | Cut to Length, 5000 ft |
| Volts AC: | 600 |
| Stranding: | Stranded |