
1 AWG THHN/THWN-2 Stranded Copper, Gray, 5000'
Item #: 0226345
Cat #: 1THHNCSTRGRAX5000
UPC: 048243633487
$ 3.98 FT
Company wide:
12,535
in stock
Documents & Guides
1 AWG, THHN/THWN-2, Standard Copper, 600V, Gray, 5000 ft Reel.
Overview
1 AWG, THHN/THWN-2, Standard Copper, 600V, Gray, 5000 ft Reel.
THHN and THWN-2 are types of building wire used in electrical systems, often found in conduit within commercial and industrial settings. THHN (Thermoplastic High Heat-resistant Nylon-coated) is primarily for dry locations, while THWN-2 (Thermoplastic Heat and Water-resistant Nylon-coated, with the "-2" indicating a wet/dry rating) is suitable for both wet and dry locations. Both types feature a thermoplastic (PVC) insulation and a nylon jacket, and can be used with copper or aluminum conductors.
Also known as: 048243633487, 1THHNCSTRGRAX5000
Specifications
| Gauge: | 1 AWG |
| Jacket: | PVC |
| Material: | Copper |
| Color: | Gray |
| Length: | Cut to Length, 5000 ft |
| Volts AC: | 600 |
| Conductors: | 1 |
| Stranding: | Stranded |
| Gauge: | 1 AWG |
| Material: | Copper |
| Length: | Cut to Length, 5000 ft |
| Conductors: | 1 |
| Jacket: | PVC |
| Color: | Gray |
| Volts AC: | 600 |
| Stranding: | Stranded |