
1 AWG THHN/THWN-2 Stranded Copper, Blue, 5000'
Item #: 0226342
Cat #: 1THHNCSTRBLUX5000
UPC: 048243233687
$ 4.01 FT
Company wide:
11,884
in stock
Documents & Guides
1 AWG, THHN/THWN-2, Stranded Copper, 600V, Blue, 5000 ft Reel.
Overview
1 AWG, THHN/THWN-2, Stranded Copper, 600V, Blue, 5000 ft Reel.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.
Also known as: 048243233687, 1THHNCSTRBLUX5000
Specifications
| Gauge: | 1 AWG |
| Color: | Blue |
| Jacket: | PVC |
| Material: | Copper |
| Length: | Cut to Length, 5000 ft |
| Volts AC: | 600 |
| Conductors: | 1 |
| Stranding: | Stranded |
| Gauge: | 1 AWG |
| Jacket: | PVC |
| Length: | Cut to Length, 5000 ft |
| Conductors: | 1 |
| Color: | Blue |
| Material: | Copper |
| Volts AC: | 600 |
| Stranding: | Stranded |