1/0 AWG THHN/THWN-2 Stranded Copper, White, 5000'

Item #: 0226335

Cat #: 1ATHHNCSTRWHIX5000

UPC: 048243221486

$ 4.91 FT
Company wide:
10,878 in stock
Documents & Guides
1/0 AWG, THHN/THWN-2, Stranded Copper, 600V, White, 5000 ft Reel.

Overview

1/0 AWG, THHN/THWN-2, Stranded Copper, 600V, White, 5000 ft Reel.

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It is designed with a specific insulation material, temperature rating and condition of use for electrical wire and cable.

Also known as: 048243221486, 1ATHHNCSTRWHIX5000

Specifications

Jacket: PVC
Material: Copper
Length: Cut to Length, 5000 ft
Gauge: 1/0 AWG
Color: White
Volts AC: 600
Conductors: 1
Stranding: Stranded
Jacket: PVC
Length: Cut to Length, 5000 ft
Color: White
Conductors: 1
Material: Copper
Gauge: 1/0 AWG
Volts AC: 600
Stranding: Stranded