1/0 AWG THHN/THWN-2 Stranded Copper, Purple, 5000' Reel

Item #: 0226333

Cat #: 1ATHHNCSTRPURX5000

UPC: 04824316513

$ 4.13 FT
Company wide:
0 in stock
Documents & Guides
1/0 AWG THHN/THWN-2 Stranded Copper, Purple, 5000 Foot Reel

Overview

1/0 AWG THHN/THWN-2 Stranded Copper, Purple, 5000 Foot Reel

THHN and THWN-2 are types of building wire used in electrical systems, often found in conduit within commercial and industrial settings. THHN (Thermoplastic High Heat-resistant Nylon-coated) is primarily for dry locations, while THWN-2 (Thermoplastic Heat and Water-resistant Nylon-coated, with the "-2" indicating a wet/dry rating) is suitable for both wet and dry locations. Both types feature a thermoplastic (PVC) insulation and a nylon jacket, and can be used with copper or aluminum conductors.

Also known as: 04824316513, 1ATHHNCSTRPURX5000

Specifications

Color: Purple
Jacket: PVC
Material: Copper
Gauge: 1/0 AWG
Length: 5000 ft
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Purple
Material: Copper
Length: 5000 ft
Conductors: 1
Jacket: PVC
Gauge: 1/0 AWG
Volts AC: 600
Stranding: Stranded