Mechanical Lug Offset, Copper, 1-Hole

Item #: 0226317

Cat #: SLUH-35

UPC: 783669839739

$ 1.06 EA
Clearance
Price good while supplies last
Company wide:
99 in stock
Documents & Guides
Copper Mechanical Heavy Duty Lug Offset, Conductor Range 6-14, 1 Port, 1 Hole, #10in Bolt Size, UL, CSA

Overview

Copper Mechanical Heavy Duty Lug Offset, Conductor Range 6-14, 1 Port, 1 Hole, #10in Bolt Size, UL, CSA
Also known as: 783669839739, SLUH-35, ILSSLUH35

Features & Benefits

  • Range taking to reduce inventory
  • Re-usable for efficient use and flexibility in the field
  • Suitable for use in circuits rated 35KV or less
  • Conductors are wedged between arched pressure bar and collar establishing positive contact and firm permanent grip with the v-bottom collar

Specifications

Material: Copper
Standards: California Proposition 65
Stud Size: #10
Allowable Gauge Range: 14 - 6
Material: Copper
Stud Size: #10
Standards: California Proposition 65
Allowable Gauge Range: 14 - 6