18 AWG TFN, Brown, 1000'

Item #: 0226314

Cat #: 18TFNSOLBROX1000

UPC:

Company wide:
0 in stock
Documents & Guides
18 AWG, TFN, Solid Copper, 600V, Fixture Wire, Brown, 1000' Reel.

Overview

18 AWG, TFN, Solid Copper, 600V, Fixture Wire, Brown, 1000' Reel.
Also known as: 18TFNSOLBROX1000

Specifications

Color: Brown
Gauge: 18 AWG
Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Jacket: Nylon
Stranding: Solid
Color: Brown
Length: 500 ft
Volts AC: 600
Jacket: Nylon
Gauge: 18 AWG
Material: Copper
Conductors: 1
Stranding: Solid