18 AWG MTW, Brown, 5000'

Item #: 0226311

Cat #: 18MTWSTRBROX5000

UPC:

Company wide:
0 in stock
Documents & Guides
18 AWG, MTW, 30-Strand, Copper Wire, Brown, 600V, Machine Tool Wire, 5000' Reel.

Overview

18 AWG, MTW, 30-Strand, Copper Wire, Brown, 600V, Machine Tool Wire, 5000' Reel.
Also known as: 18MTWSTRBROX5000

Specifications

Color: Brown
Gauge: 18 AWG
Jacket: PVC
Material: Copper
Length: 5000 ft
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Brown
Jacket: PVC
Length: 5000 ft
Conductors: 1
Gauge: 18 AWG
Material: Copper
Volts AC: 600
Stranding: Stranded