16 AWG TFN, Tan, 2500'

Item #: 0226310

Cat #: 16TFNSOLTANX2500

UPC:

Company wide:
0 in stock
Documents & Guides
16 AWG, TFN, Solid Copper, 600V, Fixture Wire, Tan, 2500 ft Reel.

Overview

16 AWG, TFN, Solid Copper, 600V, Fixture Wire, Tan, 2500 ft Reel.
Also known as: 16TFNSOLTANX2500

Specifications

Length: 2500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Jacket: Nylon
Color: Yellow
Stranding: Solid
Length: 2500 ft
Volts AC: 600
Gauge: 16 AWG
Color: Yellow
Material: Copper
Conductors: 1
Jacket: Nylon
Stranding: Solid