16 AWG TFN, Red, 1000'

Item #: 0226309

Cat #: 16TFNSOLREDX1000

UPC:

Company wide:
0 in stock
Documents & Guides
16 AWG, TFN, Solid Copper, 600V, Fixture Wire, Red, 1000 ft Reel.

Overview

16 AWG, TFN, Solid Copper, 600V, Fixture Wire, Red, 1000 ft Reel.
Also known as: 16TFNSOLREDX1000

Specifications

Color: Red
Length: 500 ft
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Jacket: Nylon
Stranding: Solid
Color: Red
Material: Copper
Conductors: 1
Jacket: Nylon
Length: 500 ft
Volts AC: 600
Gauge: 16 AWG
Stranding: Solid