16 AWG TFN Solid Copper, Gray, 500'

Item #: 0226308

Cat #: TFN16SOLGRY500RL

UPC: 032886110856

$ 0.20 FT
Company wide:
16,000 in stock
Documents & Guides
16 AWG TFN Solid Copper, Gray, 500 Foot Spool

Overview

16 AWG TFN Solid Copper, Gray, 500 Foot Spool

Type TFFN (stranded) or TFN (solid) conductors are primarily used as fixture wire as defined by the National Electrical Code (NEC) at temperatures not to exceed 90°C in dry locations.

Also known as: 032886110856, TFN16SOLGRY500RL, 16TFNSOLGRAX500

Specifications

Length: 500 ft
Material: Copper
Color: Gray
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Jacket: Nylon
Stranding: Solid
Package Type: Reel
Length: 500 ft
Color: Gray
Conductors: 1
Jacket: Nylon
Package Type: Reel
Material: Copper
Volts AC: 600
Gauge: 16 AWG
Stranding: Solid