14 AWG THW Solid Copper, Red/Orange Stripe, 500'

Item #: 0226300

Cat #: 14THWCSOLRDORX500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
14 AWG THW Solid Copper, Red/Orange Stripe, 500 foot Reel

Overview

14 AWG THW Solid Copper, Red/Orange Stripe, 500 foot Reel
Also known as: 14THWCSOLRDORX500

Specifications

Length: 500 ft
Color: Red/Orange
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Solid
Length: 500 ft
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG
Color: Red/Orange
Material: Copper
Conductors: 1
Stranding: Solid