14 AWG MTW, White w/ Black Stripe, 2500'

Item #: 0226297

Cat #: 14MTWSTRWHIBLA2500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
14 AWG, MTW, 41-Strand, Copper Wire, White w/ Black Stripe, 600V, Machine Tool Wire, 2500' Reel.

Overview

14 AWG, MTW, 41-Strand, Copper Wire, White w/ Black Stripe, 600V, Machine Tool Wire, 2500' Reel.
Also known as: 14MTWSTRWHIBLA2500

Specifications

Material: Copper
Color: White/Black
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Stranded
Material: Copper
Volts AC: 600
Gauge: 14 AWG
Color: White/Black
Conductors: 1
Stranding: Stranded