500 MCM THHN/THWN-2 Stranded Copper White 4000'

Item #: 0226296

Cat #: 500THHNCSTRWHI4000

UPC: 048243149162

$ 22.25 FT
Company wide:
0 in stock
Documents & Guides
500 MCM, THHN/THWN-2, Stranded Copper, 600V, White, 4000 ft. Reel.

Overview

500 MCM, THHN/THWN-2, Stranded Copper, 600V, White, 4000 ft. Reel.
Also known as: 048243149162, 500THHNCSTRWHI4000

Specifications

Length: 4000 ft
Jacket: PVC
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Gauge: 500 kcmil
Stranding: Stranded
Length: 4000 ft
Material: Copper
Volts AC: 600
Gauge: 500 kcmil
Jacket: PVC
Color: White
Conductors: 1
Stranding: Stranded