THHN-12-GRN-STR-CU X 500FT

Item #: 0226295

Cat #: 12XHHWCSTRGREX5000

UPC:

Company wide:
0 in stock
Documents & Guides
THHN-12-GRN-STR-CU X 500FT

Overview

THHN-12-GRN-STR-CU X 500FT
Also known as: 12XHHWCSTRGREX5000

Specifications

Color: Green
Gauge: 12 AWG
Material: Copper
Length: 5000 ft
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Color: Green
Material: Copper
Volts AC: 600
Jacket: XLPE
Gauge: 12 AWG
Length: 5000 ft
Conductors: 1
Stranding: Stranded