PLATT logo

12 AWG THHN Stranded Copper, White/Red Stripe, 500'

Item #: 0226293
Cat #: 12THHNCSTRWHRDX500
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
12 AWG, THHN, Stranded Copper, 600V, White/Red, 500 ft. Reel.

Overview

12 AWG, THHN, Stranded Copper, 600V, White/Red, 500 ft. Reel.
Also known as: 12THHNCSTRWHRDX500

Specifications

Length: 500 ft
Gauge: 12
Jacket: PVC
Material: Copper
Color: White/Red
Volts AC: 600
Conductors: 1
Stranding: Stranded
Length: 500 ft
Jacket: PVC
Color: White/Red
Conductors: 1
Gauge: 12
Material: Copper
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)