12 AWG THHN/THWN-2 Stranded Copper, Black/White Stripe, 500'

Item #: 0226290

Cat #: 12THHNCSTRBLAWHI50

UPC:

$ 0.34 FT
Company wide:
61,000 in stock
Documents & Guides
12 THHN/THWN-2 Stranded Copper, Black/White, 500 foot Reel

Overview

12 THHN/THWN-2 Stranded Copper, Black/White, 500 foot Reel

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 12THHNCSTRBLAWHI50

Specifications

Length: 500 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Color: Black/White
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Jacket: PVC
Color: Black/White
Conductors: 1
Package Type: Reel
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Stranding: Stranded