12 AWG THHN/THWN-2 Stranded Copper, Gray w/Yellow Stripe, 500'

Item #: 0226287

Cat #: 12THHNCSTRGYYLX500

UPC:

Company wide:
0 in stock
Documents & Guides
12 AWG THHN/THWN-2 Stranded Copper, Gray with Yellow Stripe, 500 Foot Reel, 600 Volts

Overview

12 AWG THHN/THWN-2 Stranded Copper, Gray with Yellow Stripe, 500 Foot Reel, 600 Volts

THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.

Also known as: 12THHNCSTRGYYLX500, 12THHNCSTRGRAYEL

Specifications

Length: 500 ft
Color: Gray/Yellow
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Gauge: 12 AWG
Material: Copper
Conductors: 1
Package Type: Reel
Color: Gray/Yellow
Jacket: PVC
Volts AC: 600
Stranding: Stranded